Go to Gescan Main Home Page
Gescan Ontario

QuickPanelLooking for the Control of a PLC and the Functionality of an HMI in One Unit?

 

Depending on your needs, Quickpanel Control Stations now allow you to simply develop one program AND change the I/O!

 

Available in a variety of display sizes, QuickPanel Control combines control and visualization into one platform for maximum productivity and cost efficiency. By integrating the best-selling QuickPanel family of touch screens with award winning CIMPLICITY Machine Edition software, QuickPanel Control delivers flexible, scalable performance on a rugged hardware platform. The intuitive environment of Machine Edition Control and View software helps reduce application development time, while connectivity is made easy with a family of Ethernet and Fieldbus interfaces.

A 60-day Try Before You Buy program is available because we are sure if you try it, you will be convinced!

We also offer free information kits! Call us for details or demonstration at 1-866-243-7226.

QuickPanel diagram

 

New!Machine Edition View for QuickPanels

New Machine Edition View for QuickPanel• Panel Editor
• Grid Editor
• Alarms
• Bar graph
• Passwords
• Selector switch
• Message displays
• Trend displays
• Scripting
• Drawing
• Mathematical operations
• Recipe management
• Simulation
• Test before downloading to save development time

NEW Features for QuickPanel's in 2004

Screen shot• 6", 10" and 12" Display Sizes
• Industrial Windows CE Platform With Machine Edition View or Control Run-Time
• Small to Mid-Sized Applications
• Traditional OI & Web Connectivity
• Traditional OI with Control & Web Connectivity
• Small Footprint, Low Cost
• PC Functionality
• Reliability - No Rotating Media
• Intelฎ XScale up to 400 MHz CPU
• 16 MB for Applications, Expandable to 96MB
• 800 x 600 Pixel Resolution
• CompactFlash Port
• 2 Serial Ports
• 1st Ethernet Port (10/100 Base-T)
• 2nd Ethernet Port (10 Base-T) 12" model
• 2 USB Ports for Keyboard & Mouse
• Expansion for Communication Cards
• Hinged Back Cover for Access to Battery and Expansion
• NEMA 4/4x/12Rated for Use in Hazardous Environment, UL Class I, Div 2, ATEX Class I, Zone

 


top

 

 This site is best viewed with Internet Explorer 4 or higher.

Designed by The Information Refinery (Canada) Inc. info@opentrain.com