Go to Gescan Main Home Page
Gescan Ontario

Advantech LogoAdvantech Promotion

 

Sick of being told how to configure your IPC? Want a configuration that just isn’t standard? Tell us how you want it, we’ll make it.

PPCPPC

  • 12” - 17" TFT SXGA LCD
  • Pentium® 4 CPU up to 3.06 GHz
  • System memory up to 2GB DDR SDRAM
  • Built-in FDD / CD-ROM drive / speakers
  • Built-in PCMCIA Type II x 2
  • Two PCI expansion slots
  • 10/100Base-T Ethernet (Gigabit optional )
  • Rugged Aluminum die-cast housing with removable plastic front bezel

For a FREE Info Kit, call (905) 858 3620 and ask for Ethernet Made Easy!

Starting as low as $2999.00 cdn.

 


AWS-8259

  • AWS-825915", 9-slot TFT LCD workstation, resolution: 1024 x 768
  • Two-piece design: integrated or separated LCD panel & control chassis
  • Built-in USB port, floppy drive on front panel
  • Special design makes maintenance simple with hinged rear door for easy access
  • Vibration protection up to 1 G
  • IP65/NEMA 4, Aluminum front panel and stainless steel chassis

Starting as low as $3999.00 cdn.

 


C-ARP-3000

  • C-ARP-3000Mini-Tower style wallmount/desktop industrial PC chassis, with cooling fan and air filter
  • Intel Celeron 1.2 GHz CPU with Socket 370 architecture, up to 133 MHz FSB
  • 256 MB /PC 133 SDRAM Memory 168 pin, able to expand up to 1 GB RAM
  • 1 x 80GB Hard Disk Drive, 7200 rpm. Ultra ATA100, 3.5 "IDE
  • 1 x CD-ROM, 52X IDE, 1 x FDD
  • 1 x Ethernet, 10/100 Base T, 2 x RS-232 ports, 1 x Parallel port, 2 x USB ports including 1700100170 cable adapter, 1 x PS2 port

Starting as low as $1599.00 cdn.

 


What we need to know to quote:

  • Customer contact information.
  • Application details.
  • Where and how the products will be used.
  • Quantity and date required.

Call us for Details or Demonstration:
Call 905-858-3620 and ask for Advantech IPC’s
OR Click here to view or download brochure. (931K PowerPoint)


top

 

 This site is best viewed with Internet Explorer 4 or higher.

Designed by The Information Refinery (Canada) Inc. info@opentrain.com