Go to Gescan Main Home Page
Gescan Ontario

Ethernet Promotion

 

Click to download brochure.

Gescan has partnered with a “Best in Class” team of suppliers of Industrial Ethernet, Profibus and Devicenet products to meet your Industrial data communication needs.

Suppliers and products include:

  • Microsens - Ethernet/Fast Ethernet/RS232/RS422/RS485 copper to fiber optic converters.
  • RuggedCom - provides utility grade “substation hardened” Ethernet switches to ANSI/IEEE C37.90, IEC 60255 and New IEC 61850-3 standards.
  • Data-Linc Group - Smart spectrum, license free, wireless, high performance Ethernet modems.
  • Advantech - Advantech's ADAM-6500 is a fully functional Ethernet -enabled controller for industrial automation and control. It provides an ideal environment to develop applications converting RS-232/485 devices/equipment data to the Ethernet/Internet world with minimum effort. The built-in Windows CE.NET operating system lets users run new programs produced in Microsoft embedded VC++. The Windows environment also includes a web server to allow the designer to develop web-enabled applications.
  • Phoenix Contact - Ethernet products and solutions for easy installation, easy startup, easy handling, easy diagnostics, easy maintenance..easy is the best alternative!

For a FREE Info Kit, call (905) 858 3620 and ask for Ethernet Made Easy!

 


top

 

 This site is best viewed with Internet Explorer 4 or higher.

Designed by The Information Refinery (Canada) Inc. info@opentrain.com