klnir5

KLEIN TOOLS IR5 Dual Laser Infrared Thermometer

In Stock
Price $75.23 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:IR5

Description

Klein Tools IR5 is a professional dual-laser targeting infrared thermometer, offering a wide measurement range, a tight distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. The dual lasers assist in targeting the measurement area. The distance between the two laser spots on the surface of the object being measured approximates the diamater of the circular measurement area from which the infrared sensor is collecting data.PRODUCT FEATURES:• Optical Resolution (Distance-to-spot) is 12:1.• Features include dual-laser targeting; auto-scan; max/min/avg/diff; high/low alarm; backlit display; auto power-off.• Drop protection to 6.6 ft. (2 m).• Measurement Range: -22° to 752°F (-30° to 400°C)• Uses one 9-volt battery, with battery life expectancy at 10 hours of continuous use with laser and backlight on.• Includes custom pouch and batteries.• Certified to IEC EN 61326-1:2006, EN608251:1994+A2:2001+A1:2002.• Adjustable emissivity• Soft-touch, over-mold housing• For ambient temperatures above freezing, the accuracy is +/- 4° F or +/- 2%; Accuracy below freezing is +/- 4° F plus 0.2 degrees per degree below 32° F

Specifications

Brand Name Klein Tools Item Name Laser Infrared Thermometer
Type Dual Accuracy +/-4 °F or +/-2 %, Accuracy Below Freezing is +/-4 °F Plus 0.2° Per degree Below 32 °F
Battery Type 1 X 9V Display Type Digital Backlit
Response Time 0.25 sec Dimensions 4-17/32 in L x 1-27/32 in W
Application Accurate Targeting and Temperature Measurement UPC 926446903036

Packages

2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok