This happy little outlet is beaming with 3.1 amps of electrical current running through his USB outlet.

Sturdy and reliable, he has two USB Type A ports to go with his standard plug-in.  Steady Eddy can support many devices on one unit like phones tables and most other techy things. 

Sure he’s maybe not the fastest, but he doesn’t need to be when he’s at the office.  Why? Because amperage is all about the rate at which you want your phone to charge. Which probably doesn’t really matter in a corporate setting.

Quick Facts about Eddy:

Available for commercial and residential applications.
Available in 15A or 20A
125V
Tamper-resistant

Think he’s the one for you? Shop for him here.

Click here to find out more about our entire USB outlet lineup.