Now any lighting type is the right match

Designed with maximum compatibility in mind, the Lutron Maestro Pro LED + Dimmer for RadioRA 2 & RA2 Select provides optimal phase-selectable dimming performance. With forward and reverse phase dimming, you no longer have to worry about finding the right match. The Maestro Pro LED+ Dimmer is compatible with all LED, ELV, MLV, halogen and incandescent lamps.

No Interference

Lutron's patented technology optimizes the dim range of bulbs and prevents interference with other dimmers for flicker-free performance. Combine companion dimmers to control a single light from up to 10 locations. Each Lutron LED + Dimmer can control up to 17 bulbs and is the only dimmer UL listed to control different types of bulbs on the same circuit.

Neutral-Free Installation

Replace an existing switch or dimmer in as little as 15 minutes. Unlike other LED dimmers, Maestro Pro doesn't require a neutral wire, making it an ideal solution for homes of any age. This dimmer can be used in single-pole or multi-location applications and offers conventional 3-way and 4-way wiring.

Fast Configuration

Quickly adjust the low end with the Lutron App for RA2 Select or RadioRA2 setup software. Maestro Pro’s easy-to-set adjuster via button press programming also allows you to change the low end of dimming and set the optimum dim range for bulbs.

Flexible Control

Users can create custom scenes and schedule timed events when home or away. Maestro Pro also coordinates with the entire Maestro family of controls including dimmers, switches, occupancy sensors and more.

Extended Integration

For additional control, integrate Maestro Pro with third-party automation systems and technology, such as professionally installed A/V systems, remote controls, security systems and voice control.

Match Making

With so many colours to choose from, the Maestro Pro brings technology and style to any home. Add a finishing touch that seamlessly blends in or a colour that pops.

 

 

Shop LUTRAPROWH

 

Shop LUTRRDPROWH