-
Lutron - MS-OPS2H-WH-C
Product Code: LUTMSOPS2HWHCThe Lutron Maestro Occupancy sensing switch combines a Maestro switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.
In Stock in Gescan
Call for Price -
Legrand - RHCL453-PW
Product Code: PASRHCL453PWThe radiant™ collection is a step up from the standard with simple, classic options in wiring devices, home automation controls, and screwless wall plates that complement today’s homes and hospitality settings. FEATURES: • CFL/LED dimmable-bulb compatible (with the exception of 0-10V LED drivers). • Adjustment dial allows users to adjust th...
In Stock in Gescan
CAD$ 35.84 CAD$ 25.50 -
Philips - FSSEZ440L840-UNV
Product Code: CFIFSSEZ440L840UNVThe Fluxstream EZ LED strip provides the best balance of functionality and affordability. Choose Fluxstream EZ for a variety of applications ranging from residential, light commercial, and industrial.
In Stock in Gescan
CAD$ 80.64 CAD$ 64.98 -
Philips - 911401733632
Product Code: KEETF150NWG1YFL8BZThe Keene LED Slim Flood is your best value for discreet and modern design on your floodlighting projects. Slim Flood provides application flexibility for ground, wall, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications. The discreet low profile design will not ...
In Stock in Gescan
CAD$ 300.72 CAD$ 224.98 -
Lutron - MA-PRO-WH
Product Code: LUTMAPROWHPhase-selectable dimmer for LED, ELV, MLV and Incandescent lamp loads. FEATURES: - Large tapswitch with a rocker-style dimmer for a standard designer wallplate opening - Advanced dimming technology designed for compatibility with a broader range of high-efficacy bulbs - UL Listed to control: Dimmable LED with integrated driver, Electronic Low-...
In Stock in Gescan
CAD$ 96.04 CAD$ 66.98 -
Acuity - 250CXS
Product Code: YKLCPANL2X4405060LM40KM2The versatile CPANL LED Switchable Lumen Flat Panel features an integrated driver, with a rigid, deep-drawn backplate that allows CPANL to be suspended or mounted directly to a surface. Its unique, Switchable Lumen feature adds to the panel’s flexibility by allowing you to choose between three lumen outputs with a simple switch. CPANL is ideal fo...
In Stock in Gescan
CAD$116.64 -
Acuity - 264T2W
Product Code: YKLWF4LED30K40K50KMWM6The 4" Wafer LED Downlight with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer LED down...
In Stock in Gescan
CAD$24.92 -
Philips - 912401460616
Product Code: CFIFCX22L840UNVDIMPhilips LED Value high bay luminaires make it so easy for you to bring your commercial or industrial space into the future. With its low profile and durable design, you might overlook the efficiency and great price, but take a second look. The Value high bay really has it all. Ideal for your mid- to high ceiling applications, this sturdy luminaire ...
In Stock in Gescan
CAD$ 270.00 CAD$ 196.98 -
Philips - 912401460623
Product Code: CFIFCX22L840347DIMPhilips LED Value high bay luminaires make it so easy for you to bring your commercial or industrial space into the future. With its low profile and durable design, you might overlook the efficiency and great price, but take a second look. The Value high bay really has it all. Ideal for your mid- to high ceiling applications, this sturdy luminaire ...
In Stock in Gescan
CAD$ 304.50 CAD$ 229.98 -
Acuity - 2501PS
Product Code: YKLJEBL24L40K80CRIWHThe JEBL Round LED high bay from Lithonia Lighting® is built to outlast the competition. Maintaining exceptional light levels even at high ambient temperatures and able to withstand moisture, dust and airborne contaminants. The JEBL is durable, easy to install, can be used in multiple applications and saves you time and money! It's an even more a...
In Stock in Gescan
CAD$ 380.07 CAD$ 234.98 -
Acuity - 264JLH
Product Code: YKLJEBL12L40K80CRIWHThe JEBL Round LED high bay from Lithonia Lighting® is built to outlast the competition. Maintaining exceptional light levels even at high ambient temperatures and able to withstand moisture, dust and airborne contaminants. The JEBL is durable, easy to install, can be used in multiple applications and saves you time and money! It's an even more a...
In Stock in Gescan
CAD$ 231.54 CAD$ 184.98 -
Standard Products Inc. - 65971
Product Code: IWALSHOPS240W40K120NDSTDSTANDARD’s 4 foot LED Shoplight consumes at least 48 % less energy than it's traditional counterpart. It is equipped with a 5 foot cable with a direct plug-in and an ON/OFF pull chain. PRODUCT FEATURES: - Product Type: Shop Light - Length - ft (mm): 4 (1220) - Volts (V): 120 - Colour Temperature (K): 4000 - Watts (W): 40 - Life (hours): 5...
In Stock in Gescan
CAD$43.50