Industrial Computers - Acura

The PowerBrick 6.0 is a fourth generation rugged mobile computer designed based on the MIL-STD-810F standard for heavy industrial field mobile vehicular applications such as Oil, Gas, Mining trucks or seaport cranes even petroleum platform helicopter services. With Intel®Generation4 Core™ i7-4650U (1.7 up to 3.3 GHz) processor and two fast Solid State Drives mounted in a Removable Dual Hot Swappable SATA Storage which has RAID feature, the PowerBrick6.0 is built to withstand extreme heat, cold, vibration, and humidity environment by using a system that employs a rugged aluminum alloy chassis without fans. Also, its modular architecture allows for easy upgrading and expansions. The size of the PowerBrick6.0 lets us install it in your vehicle in a location that is safe from theft or tampering. The PowerBrick 6.0 utilizes non-proprietary connections so that any combination of external equipment can easily interface with your mobile data terminal.

 

Resources


Acura 6

Power Brick 6 Brochure