Simplify development and maintenance with one powerful device for operator interface (OI) and control. The multi-functional QuickPanel+ delivers actionable data and insight—smarter, faster and easier than ever before. Available in 6", 7”, 10”, 12”, or 15” screen size, QuickPanel+ integrates process control, view, and an option to run embedded data historian to improve real-time control and simplify integration into plant-wide systems.

Read More