View as
  1. Sale
    4' 120V-277V 4000LM 4000K FSS FluxStream LED Strip (0-10V Dimming), White
    Philips - FSS440L840-UNV-DIM
    Product Code: CFIFSS440L840UNVDIM

    Philips Day-Brite / Philips CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.

    Learn More

      In Stock in Gescan

    CAD$ 85.86 CAD$ 68.98
  2. Sale
    8' 120V-277V 8000LM 4000K FSS FluxStream LED Strip (0-10V Dimming), White
    Philips - FSS880L840-UNV-DIM
    Product Code: CFIFSS880L840UNVDIM

    Philips Day-Brite / Philips CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.

    Learn More

      In Stock in Gescan

    CAD$ 149.52 CAD$ 119.98
  3. Sale
    4' 120V-277V 4000K 4000LM FluxStream EZ LED Strip, White
    Philips - FSSEZ440L840-UNV
    Product Code: CFIFSSEZ440L840UNV

    The Fluxstream EZ LED strip provides the best balance of functionality and affordability. Choose Fluxstream EZ for a variety of applications ranging from residential, light commercial, and industrial.

    Learn More

      In Stock in Gescan

    CAD$ 80.64 CAD$ 64.98
  4. Philips - TW20-NW-G1-8-BZ
    Product Code: KEETW20NWG18BZ

    This lightweight and compact wall pack is only 20 watts, but equal to 70 watts of HID illumination. Installation is quick and easy, the Tall Wall Pack mounts to a standard 3 and a half or 4 inch j- box. The bronze housing is die cast aluminum and impact resistant polycarbonate, with a frosted lens.

    Learn More

      In Stock in Gescan

    CAD$115.47
  5. Philips - PW15-NW-G1-8-BZ
    Product Code: KEEPW15NWG18BZ

    The Low Profile Wall Mount features a discreet design that will complement any building exterior. FEATURES & BENEFITS: • Energy saving LED technology • Architectural bronze finish • 5 year limited warranty • Low profile design complements surroundings • Full cutoff performance for optimal illumination • Easy mounting for si...

    Learn More

      In Stock in Gescan

    CAD$145.32
  6. Philips - PW30-NW-G1-8-BZ
    Product Code: KEEPW30NWG18BZ

    The Low Profile Wall Mount features a discreet design that will complement any building exterior. FEATURES & BENEFITS: • Energy saving LED technology • Architectural bronze finish • 5 year limited warranty • Low profile design complements surroundings • Full cutoff performance for optimal illumination • Easy mounting for si...

    Learn More

      In Stock in Gescan

    CAD$208.90
  7. Philips - PW50-NW-G1-6-BZ
    Product Code: KEEPW50NWG16BZ

    The Low Profile Wall Mount features a discreet design that will complement any building exterior. FEATURES & BENEFITS: • Energy saving LED technology • Architectural bronze finish • 5 year limited warranty • Low profile design complements surroundings • Full cutoff performance for optimal illumination • Easy mounting for si...

    Learn More

      In Stock in Gescan

    CAD$317.90
  8. Sale
    30W 120V-277V 4000K 3256LM Generation 1 Slim LED Flood Fixture, Bronze
    Philips - 911401733572
    Product Code: KEETF30NWG1KFL8BZ

    The Keene LED Slim Flood is your best value for discreet and modern design on your floodlighting projects. Slim Flood provides application flexibility for ground, wall, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications. The discreet low profile design will not ...

    Learn More

      In Stock in Gescan

    CAD$ 79.20 CAD$ 56.98
  9. Sale
    150W 120V-277V 4000K 18682LM Generation 1 Slim LED Flood Fixture, Bronze
    Philips - 911401733632
    Product Code: KEETF150NWG1YFL8BZ

    The Keene LED Slim Flood is your best value for discreet and modern design on your floodlighting projects. Slim Flood provides application flexibility for ground, wall, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications. The discreet low profile design will not ...

    Learn More

      In Stock in Gescan

    CAD$ 300.72 CAD$ 224.98
  10. Sale
    10W 120V-277V 4000K 1089LM Generation 1 Slim LED Flood Fixture, Bronze
    Philips - 911401733562
    Product Code: KEETF10NWG1KFL8BZ

    The Keene LED Slim Flood is your best value for discreet and modern design on your floodlighting projects. Slim Flood provides application flexibility for ground, wall, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications. The discreet low profile design will not ...

    Learn More

      In Stock in Gescan

    CAD$ 49.30 CAD$ 38.98
  11. Sale
    100W 120V-277V 4000K 12439LM Generation 1 Slim LED Flood Fixture, Bronze
    Philips - 911401733622
    Product Code: KEETF100NWG1YFL8BZ

    The Keene LED Slim Flood is your best value for discreet and modern design on your floodlighting projects. Slim Flood provides application flexibility for ground, wall, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications. The discreet low profile design will not ...

    Learn More

      In Stock in Gescan

    CAD$ 209.44 CAD$ 169.98
  12. Sale
    12W 120V 3000K 1178LM SWL Series LED Square Wall Light, Bronze
    Philips - 912401479151
    Product Code: KEESWLWWG1PCB1BZ

    LED SWL Square wall lights is an economical solution for general purpose wall mount lighting, made available in an attractive compact form. The stylish, impact resistant polycarbonate design is ideal for over doors, entry ways and other general purpose all mount applications. FEATURES: - Built-in photocell for automatic dusk to dawn lighting allo...

    Learn More

      In Stock in Gescan

    CAD$ 95.70 CAD$ 78.98
  13. Sale
    12W 120V 3000K 1104LM 80CRI LWL Series LED Wall Light G2, Bronze
    Philips - 912401479150
    Product Code: KEELWLWWG2PCB1BZ

    LED LWL Wall light is an economical solution for general purpose wall mount lighting, made available in an attractive compact form. The stylish, impact resistant polycarbonate design is ideal for over doors, entry ways and other general purpose all mount applications.

    Learn More

      In Stock in Gescan

    CAD$ 75.60 CAD$ 64.98
  14. Sale
    200W 120V 4000K 24000LM FL Series LED General Purpose Floodlight Trunnion Mount, Textured Dark Bronze
    Philips - 912401326629
    Product Code: KEEFL200NWG1TFL8BZ

    The Philips Keene LED Floodlights offer energy saving LED technology for long life and reduced maintenance. Versatile and stylish with five different sizes to choose from provides application flexibility for ground mount, wall mount, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose flood...

    Learn More

      In Stock in Gescan

    CAD$ 393.42 CAD$ 199.98
  15. Sale
    50W 120V-277V 4000K 5484LM Generation 1 Slim LED Flood Fixture, Bronze
    Philips - 911401733582
    Product Code: KEETF50NWG1KFL8BZ

    The Keene LED Slim Flood is your best value for discreet and modern design on your floodlighting projects. Slim Flood provides application flexibility for ground, wall, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications. The discreet low profile design will not ...

    Learn More

      In Stock in Gescan

    CAD$ 110.88 CAD$ 89.98
View as