View as
  1. Klein Tools, Inc. - K12055
    Product Code: KLNK12055

    Klein's heavy-duty wire stripper is built with the durability of pliers and the sharpness and precision of a wire stripper. This American-made tool provides durable wire cutting, stripping and twisting plus bolt shearing in one tool. Four times (4X) stronger than traditional Klein wire strippers. The forged design delivers a professional level tool...

    Learn More

     Available from Manufacturer

    CAD$49.04
  2. Klein Tools, Inc. - 98554
    Product Code: KLN98554

    Keep precise notations on most surfaces with Klein Tools' Permanent Markers. These pens feature a fine point and quick-drying ink to reduce the risk of smudges. A sturdy clip on the cap keeps markers secure in a shirt pocket or even a tool bag. Two markers per pack. PRODUCT FEATURES: - Permanent on most surfaces - For precise marking - Fast dry...

    Learn More

      In Stock in Gescan

    CAD$3.34
  3. Sale
    8" Angled Head Diagonal Cutting Pliers
    Klein Tools, Inc. - D2000-48
    Product Code: KLND200048

    The high-leverage design of these Diagonal-Cutters provide 36% more cutting and gripping power. 2000 Series knives cut ACSR, screws, nails and most hardened wire. The angled head makes it easier to work in confined spaces. Exclusive handle tempering absorbs the ''snap'' when cutting wire. PRODUCT FEATURES: - Angled head design for easy work in co...

    Learn More

      In Stock in Gescan

    CAD$ 51.08 CAD$ 45.98
  4. Klein Tools, Inc. - 11055
    Product Code: KLN11055

    This compact, lightweight wire stripper and cutter cleanly cuts solid and stranded copper wire. Strong-gripping serrated nose for easy bending, shaping, and pulling of wire. Handles are double-dipped for comfortable grip. Curved handles help reach into confined areas. PRODUCT FEATURES: - Cuts, strips and loops 10-18 AWG Solid and 12-20 AWG Strand...

    Learn More

      In Stock in Gescan

    CAD$29.31
  5. Klein Tools, Inc. - 601-6
    Product Code: KLN6016

    Klein's 3/16-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its 6-Inch shaft is heat-treated for greater tool strength. PRODUCT ...

    Learn More

      In Stock in Gescan

    CAD$14.80
  6. Klein Tools, Inc. - 11045
    Product Code: KLN11045

    This compact, lightweight wire-stripping and cutting tool is designed to cut 10 - 18 AWG solid wire. The precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation. A narrow nose helps this tool fit easily into tight places. PRODUCT FEATURES: - Cuts, strips, loops and gauges 10-18 AWG solid wire - Spring-loaded act...

    Learn More

      In Stock in Gescan

    CAD$17.62
  7. Klein Tools, Inc. - AEPJS1
    Product Code: KLNAEPJS1

    The Klein Tools AEPJS1 is a powered speaker that provides 5 watts of high-quality sound for smart phones, tablets, computers and other audio devices via a wireless Bluetooth* connection or wired auxiliary input. It answers calls hands free with the built-in speakerphone and can be magnetically attached to any steel surface, attached to Klein's Ligh...

    Learn More

      In Stock in Gescan

    CAD$54.26
  8. Sale
    8" High-Leverage Diagonal-Cutting Pliers
    Klein Tools, Inc. - D248-8
    Product Code: KLND2488

    Klein Tools specializes in making some of the world's finest pliers. The high-leverage design of these 8'' (203 mm) Diagonal-Cutting pliers provides 36% greater cutting power than other pliers. The angled head design makes work easier in confined spaces. The hot-riveted joint ensures smooth action with no handle wobble. PRODUCT FEATURES: - Angled...

    Learn More

      In Stock in Gescan

    CAD$ 39.22 CAD$ 37.98
  9. Sale
    Hex key folding set 5 piece 3/16in - 3/8in
    Klein Tools, Inc. - 70579
    Product Code: KLN70579

    No need to worry about lost hex keys with Klein Tools 5-Key Folding Hex Key Set. This handy tool features five different size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets. PRODUCT FEATURES: - Two key positions (straight-out or right angle) f...

    Learn More

      In Stock in Gescan

    CAD$ 16.87 CAD$ 14.98
  10. Klein Tools, Inc. - 32800
    Product Code: KLN32800

    Reduce the number of individual nut drivers in your belt with this multi-nut driver featuring multiple sizes in one tool. The sizes are interchangeable ensuring you have the size you need when you need it. Color coded shaft ends make it easy to identify the size. Increase your productivity and lighten your load with this multi-nut driver. PRODUCT ...

    Learn More

     Available from Manufacturer

    CAD$38.33
  11. Klein Tools, Inc. - 32500
    Product Code: KLN32500

    This versatile 11-in-1 tool has everything the professional needs. The integrated screwdriver/nut driver shaft holds 8 popular tips and converts to 3 nut driver sizes. The blades are interchangeable for quick and easy switch out. The Cushion-Grip handle allows for greater torque and comfort. You'll be reaching for this tool to meet your needs on th...

    Learn More

      In Stock in Gescan

    CAD$21.71
  12. Klein Tools, Inc. - 662
    Product Code: KLN662

    Works on most combination head receptacle, switch and panel screws. Tip-Ident color-coded handle end quickly identifies the screwdriver type and tip orientation. Special heat-treated, chrome plated shaft for corrosion resistance. Cushion-Grip handle for greater torque and comfort. Internal flanges inside handle provide solid, twist-resistant blade ...

    Learn More

      In Stock in Gescan

    CAD$14.89
  13. Klein Tools, Inc. - 603-4
    Product Code: KLN6034

    Cushion Grip handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip or...

    Learn More

      In Stock in Gescan

    CAD$14.90
  14. Sale
    Journeyman High Leverage Side-Cutting Pliers, Connector Crimping & Fish Tape
    Klein Tools, Inc. - J2000-9NECRTP
    Product Code: KLNJ20009NECRTP

    Cuts ACSR, screws, nails and most hardened wire. High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs. Built-in crimper works on non-insulated connectors, lugs and terminals. Built-in channel pulls steel fish tape without damaging the tape. Hot-riveted joint ensures smo...

    Learn More

      In Stock in Gescan

    CAD$ 83.03 CAD$ 79.98
  15. Sale
    3.04oz Klein® Tools Foam Wire Pulling Lubricant
    Klein Tools, Inc. - 51100
    Product Code: KLN51100

    Klein Tools' Foam Wire Pulling Lubricant is a no mess, no hassle alternative to traditional wax/gel lubricants. The foam fills the conduit and coats the wires as they are pulled through. The lubricant stays where it is applied, even in vertical conduit. It also dissolves clean from hands, clothing and carpeting. PRODUCT FEATURES: - No mess formul...

    Learn More

      In Stock in Gescan

    CAD$ 19.76 CAD$ 17.98
  16. Sale
    8" Klein Journeyman High-Leverage Diagonal-Cutting Pliers - Angled Head, Heavy-Duty Cutting
    Klein Tools, Inc. - J2000-48
    Product Code: KLNJ200048

    The Angled Head Diagonal Cutting Pliers from Klein Tools feature solid construction and performance for which Klein pliers are known. Short jaws and beveled cutting edges allow for close cutting of wire. They are designed with the rivet closer to the cutting edge for 36% greater cutting and gripping power than other pliers designs. Klein pliers are...

    Learn More

      In Stock in Gescan

    CAD$ 58.79 CAD$ 56.98
  17. Klein Tools, Inc. - 666
    Product Code: KLN666

    Works on most combination head receptacle, switch and panel screws. Tip-Ident color-coded handle end quickly identifies the screwdriver type and tip orientation. Special heat-treated, chrome plated shaft for corrosion resistance. Cushion-Grip handle for greater torque and comfort. Internal flanges inside handle provide solid, twist-resistant blade ...

    Learn More

      In Stock in Gescan

    CAD$14.43
  18. Sale
    600Amp Digital Clamp Meter, AC/DC Auto-Ranging
    Klein Tools, Inc. - CL800
    Product Code: KLNCL800

    Product Features: - Automatically ranging true mean squared (TRMS) technology for increased accuracy - Test leads measure AC/DC voltage, resistance, continuity, frequency and capacitance and tests diodes - Thermocouple probe measures temperature - Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages - CAT IV 600V, CAT II...

    Learn More

      In Stock in Gescan

    CAD$ 207.08 CAD$ 172.98
  19. Klein Tools, Inc. - NCVT-3
    Product Code: KLNNCVT3

    The NCVT-3 is a non-contact voltage tester with an integrated flashlight. The voltage sensor detects 12-1,000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and...

    Learn More

      In Stock in Gescan

    CAD$29.97
  20. Klein Tools, Inc. - 725
    Product Code: KLN725

    Klein Tools' Key Hole Saw is designed with the professional user in mind. The rugged, heavy-duty Hole Saw provides superior results with less effort. A curved front-end design allows for comfortable, two-hand use. PRODUCT FEATURES: - Cuts drywall, wallboard, plywood, and plastic - Triple ground teeth for a fast cut - Blade cuts in both directio...

    Learn More

      In Stock in Gescan

    CAD$17.58
  21. Sale
    9'' Klein Tools D213-9NE High-Leverage Side-Cutting Pliers, Dark Blue
    Klein Tools, Inc. - D213-9NE
    Product Code: KLND2139NE

    Klein Tools makes some of the world's finest pliers. These High-Leverage, Side-Cutting Pliers features a rivet closer to the cutting edge which provides 46% more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life. PRODUCT FEATURES: - High-leverage design. Rivet is closer to the cuttin...

    Learn More

      In Stock in Gescan

    CAD$ 51.42 CAD$ 45.98
  22. Klein Tools, Inc. - 44131
    Product Code: KLN44131

    This innovative and useful tool combines the best features of a lock back knife with a utility knife. Features a sturdy aluminum handle with fold-out blade housing. The blade is changed easily using patented snap lock and sliding mechanism. It uses standard utility blades. PRODUCT FEATURES: - Lockback knife and utility knife together with easy pu...

    Learn More

      In Stock in Gescan

    CAD$19.60
  23. Sale
    7.5m Double Hook Magnetic Tape Measure
    Klein Tools, Inc. - 86375
    Product Code: KLN86375

    Klein Tools Tape Measures offer inventive first-rate features derived from jobsite professionals, to make jobs easier and more efficient. A magnetic double hook has a center top portion for hanging onto conduit right side up and upside down, while a 1-1/4 inch flared hook was designed specifically to pass-through 1-3/8 inch holes drilled for 1 inch...

    Learn More

      In Stock in Gescan

    CAD$ 27.95 CAD$ 24.98
  24. Klein Tools, Inc. - 935R
    Product Code: KLN935R

    This aluminum Torpedo level features powerful rare earth magnets with patented magnet track securing the level to any metal surface. This level has large, easy-to-read vials for measurements at 3 angles: level, 90 and 45 degrees. Top view vial view windows allow for easy reading from a variety of angles. PRODUCT FEATURES: - Patented magnet track ...

    Learn More

      In Stock in Gescan

    CAD$24.91
View as