-
Milwaukee - 202B-21L
Product Code: MIL202B21LPowered by M12 REDLITHIUM Battery Technology, Milwaukee® M12 Heated ToughShell Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows ...
Limited quantity: 10 In Stock
CAD$ 229.00 CAD$ 224.98 -
CAD$ 229.00 CAD$ 224.98
-
CAD$ 229.00 CAD$ 224.98
-
Milwaukee - 561-21XL
Product Code: MIL56121XLMilwaukee REDLITHIUM USB Heated Gloves are built for tradesman to use on and off the job. Focused on providing reinforcement in areas where other gloves fail, GRIDIRON Ripstop Polyester protects against abrasion and tearing while 100% leather palms and fingers add dexterity and extra durability. Powered by REDLITHIUM USB, these gloves offer up to 6...
Limited quantity: 10 In Stock
CAD$ 249.00 CAD$ 246.98 -
Milwaukee - 561-21M
Product Code: MIL56121MMilwaukee REDLITHIUM USB Heated Gloves are built for tradesman to use on and off the job. Focused on providing reinforcement in areas where other gloves fail, GRIDIRON Ripstop Polyester protects against abrasion and tearing while 100% leather palms and fingers add dexterity and extra durability. Powered by REDLITHIUM USB, these gloves offer up to 6...
Limited quantity: 5 In Stock
CAD$ 249.00 CAD$ 246.98 -
Milwaukee - 561-21L
Product Code: MIL56121LMilwaukee REDLITHIUM USB Heated Gloves are built for tradesman to use on and off the job. Focused on providing reinforcement in areas where other gloves fail, GRIDIRON Ripstop Polyester protects against abrasion and tearing while 100% leather palms and fingers add dexterity and extra durability. Powered by REDLITHIUM USB, these gloves offer up to 6...
Limited quantity: 23 In Stock
CAD$ 249.00 CAD$ 246.98 -
Milwaukee - 302B-21XL
Product Code: MIL302B21XLPowered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than ...
In Stock in Gescan
CAD$ 169.99 CAD$ 165.98 -
Milwaukee - 302B-21L
Product Code: MIL302B21LPowered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than ...
In Stock in Gescan
CAD$ 169.99 CAD$ 165.98 -
Milwaukee - 202B-21XL
Product Code: MIL202B21XLPowered by M12 REDLITHIUM Battery Technology, Milwaukee® M12 Heated ToughShell Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows ...
Limited quantity: 29 In Stock
CAD$ 229.00 CAD$ 224.98 -
Milwaukee - 202B-21M
Product Code: MIL202B21MPowered by M12 REDLITHIUM Battery Technology, Milwaukee® M12 Heated ToughShell Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows ...
Limited quantity: 10 In Stock
CAD$ 229.00 CAD$ 224.98 -
CAD$ 229.00 CAD$ 224.98