View as
  1. Sale
    M12 Heated TOUGHSHELL Jacket Kit - Large, Black
    Milwaukee - 202B-21L
    Product Code: MIL202B21L

    Powered by M12 REDLITHIUM Battery Technology, Milwaukee® M12 Heated ToughShell Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows ...

    Learn More

     Available from Manufacturer

    CAD$ 249.47 CAD$ 229.00
  2. Sale
    M12 Women's Heated SOFTSHELL Jacket Kit - Medium, Black
    Milwaukee - 232B-21M
    Product Code: MIL232B21M

    Milwaukee's M12™ Heated Women’s Softshell Jacket uses carbon fiber heating elements to create and distribute heat to the back, collar, and front hand pockets and are powered by M12™ REDLITHIUM™ Battery Technology. The women's jacket features a quilted Softshell design and high-loft insulation, providing you with wind and water resistance wh...

    Learn More

      In Stock in Gescan

    CAD$ 249.47 CAD$ 229.00
  3. Sale
    M12 Women's Heated SOFTSHELL Jacket Kit - Large, Black
    Milwaukee - 232B-21L
    Product Code: MIL232B21L

    Milwaukee's M12™ Heated Women’s Softshell Jacket uses carbon fiber heating elements to create and distribute heat to the back, collar, and front hand pockets and are powered by M12™ REDLITHIUM™ Battery Technology. The women's jacket features a quilted Softshell design and high-loft insulation, providing you with wind and water resistance wh...

    Learn More

      In Stock in Gescan

    CAD$ 249.47 CAD$ 229.00
  4. Sale
    USB Rechargeable Heated Gloves - XL, Black
    Milwaukee - 561-21XL
    Product Code: MIL56121XL

    Milwaukee REDLITHIUM USB Heated Gloves are built for tradesman to use on and off the job. Focused on providing reinforcement in areas where other gloves fail, GRIDIRON Ripstop Polyester protects against abrasion and tearing while 100% leather palms and fingers add dexterity and extra durability. Powered by REDLITHIUM USB, these gloves offer up to 6...

    Learn More

      In Stock in Gescan

    CAD$ 280.83 CAD$ 249.00
  5. Sale
    USB Rechargeable Heated Gloves - Medium, Black
    Milwaukee - 561-21M
    Product Code: MIL56121M

    Milwaukee REDLITHIUM USB Heated Gloves are built for tradesman to use on and off the job. Focused on providing reinforcement in areas where other gloves fail, GRIDIRON Ripstop Polyester protects against abrasion and tearing while 100% leather palms and fingers add dexterity and extra durability. Powered by REDLITHIUM USB, these gloves offer up to 6...

    Learn More

      In Stock in Gescan

    CAD$ 280.83 CAD$ 249.00
  6. Sale
    USB Rechargeable Heated Gloves - Large, Black
    Milwaukee - 561-21L
    Product Code: MIL56121L

    Milwaukee® REDLITHIUM™ USB Heated Gloves are built for tradesman to use on and off the job. Focused on providing reinforcement in areas where other gloves fail, GRIDIRON™ Ripstop Polyester protects against abrasion and tearing while 100% leather palms and fingers add dexterity and extra durability. Powered by REDLITHIUM™ USB, these gloves of...

    Learn More

      In Stock in Gescan

    CAD$ 280.83 CAD$ 249.00
  7. Sale
    M12 Heated Hoodie Kit - XL, Black
    Milwaukee - 302B-21XL
    Product Code: MIL302B21XL

    Powered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than ...

    Learn More

      In Stock in Gescan

    CAD$ 191.72 CAD$ 169.99
  8. Sale
    M12 Heated Hoodie Kit - Large, Black
    Milwaukee - 302B-21L
    Product Code: MIL302B21L

    Powered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than ...

    Learn More

     Available from Manufacturer

    CAD$ 191.72 CAD$ 169.99
  9. Sale
    M12 Heated TOUGHSHELL Jacket Kit - XL, Black
    Milwaukee - 202B-21XL
    Product Code: MIL202B21XL

    Powered by M12 REDLITHIUM Battery Technology, Milwaukee® M12 Heated ToughShell Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows ...

    Learn More

      In Stock in Gescan

    CAD$ 249.47 CAD$ 229.00
  10. Sale
    M12 Heated TOUGHSHELL Jacket Kit - Medium, Black
    Milwaukee - 202B-21M
    Product Code: MIL202B21M

    Powered by M12 REDLITHIUM Battery Technology, Milwaukee® M12 Heated ToughShell Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows ...

    Learn More

      In Stock in Gescan

    CAD$ 249.47 CAD$ 229.00
  11. Sale
    M12 Women's Heated SOFTSHELL Jacket Kit - XL, Black
    Milwaukee - 232B-21XL
    Product Code: MIL232B21XL

    Milwaukee's M12™ Heated Women’s Softshell Jacket uses carbon fiber heating elements to create and distribute heat to the back, collar, and front hand pockets and are powered by M12™ REDLITHIUM™ Battery Technology. The women's jacket features a quilted Softshell design and high-loft insulation, providing you with wind and water resistance wh...

    Learn More

      In Stock in Gescan

    CAD$ 249.47 CAD$ 229.00
View as