View as
  1. Milwaukee - 2897-22
    Product Code: MIL289722

    The 2897-22 M18 FUEL™ 2-Tool Combo Kit is the highest performing Hammer Drill & Impact Driver Combo Kit on the market. Included is the M18 FUEL™ Hammer Drill (2704-20), the Most Powerful 18-volt cordless drill on the market. Delivering up to 1,200 in-lbs of torque and up to 2,000 RPM, it provides faster drilling speed under heavy load to in...

    Learn More

     Out of Stock

    CAD$632.33
  2. Milwaukee - 0880-20
    Product Code: MIL088020

    The M18™ 2-Gallon Wet/Dry Vacuum provides users with a Powerful and Portable Wet/Dry Clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The 0880-20 comes with a fle...

    Learn More

      In Stock in Gescan

    CAD$149.00
  3. Milwaukee - 2429-21XC
    Product Code: MIL242921XC

    The Milwaukee 2429-20 M12™ Sub-Compact Band Saw is the most compact and lightest weight cordless band saw on the market. At less than half the weight and size compared to a traditional deep cut band saw, the M12™ Band Saw provides one-handed power and portability to electricians, maintenance professionals, and other users cutting small diameter...

    Learn More

      In Stock in Gescan

    CAD$309.00
  4. Milwaukee - 2708-20
    Product Code: MIL270820

    The M18 FUEL™ HOLE HAWG® Right Angle Drill from Milwaukee drills faster than the original corded HOLE HAWG®, delivers over 150 7/8" Holes Per Charge, and is over 30% lighter weight than its corded predecessor. The QUIK-LOK™ chuck is designed for quick, keyless, one-handed bit changes and is compatible with 7/16” Hex flat or groove sh...

    Learn More

      In Stock in Gescan

    CAD$359.00
  5. Milwaukee - 49-22-1110
    Product Code: MIL49221110

    Don't get stuck without the right blade. The 10-Piece Sawzall Reciprocating Saw Blade Set from MILWAUKEE offers a varied assortment of wood and metal cutting Sawzall blades for a wide range of applications. Blades feature an optimized tooth design that provide a longer life over standard bi-metal blades. Best of all, take your blades with you with ...

    Learn More

      In Stock in Gescan

    CAD$30.10
  6. Milwaukee - 2719-21
    Product Code: MIL271921

    The Milwaukee 2719-21 M18 FUEL HACKZALL is the fastest cutting and most powerful one-handed reciprocating saw. Utilizing a POWERSTATE Brushless Motor and a best in class 7/8" stroke length, the M18 FUEL HACKZALL cuts up to 50% faster than competitors. The compact, one-handed design provides superior control and the ability to make cuts in tigh...

    Learn More

      In Stock in Gescan

    CAD$349.00
  7. Milwaukee - 48-89-9239
    Product Code: MIL48899239

    Milwaukee's line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lub...

    Learn More

      In Stock in Gescan

    CAD$117.76
  8. Milwaukee - 2712-20
    Product Code: MIL271220

    Powered by FUEL technology, the M18 FUEL 1” SDS Plus Rotary Hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE Brushless Motor Provides 1.7 ft-lbs of impact energy, 0-1,400 RPM, and 0-4,900 BPM. The Milwaukee REDLITHIUM XC5.0 Battery Packs (sold separately) provide all day work on...

    Learn More

      In Stock in Gescan

    CAD$379.00
View as