Abbotsford
idi30031

IDEAL INDUSTRIES 30-031 Noalox Anti-Oxidant Compound with Brush In Cap - 8 oz Bottle

Price $48.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-031

Description

Anti-oxidant and anti-seizing compound. Reduces galling and seizing on aluminium conduit joints. Suspended zinc particles penetrate and cut aluminium oxide. Carrier material excludes air to prevent further oxidation. Improves service life of aluminium electrical applications. For use with all types of pressure-type wire connectors. Reduces galling and seizing on aluminium conduit joints. Suspended zinc particles penetrate and cut aluminium oxide. Carrier material excludes air to prevent further oxidation. Improves service life of aluminium electrical applications.

Specifications

Brand Name Ideal Sub Brand Noalox®
Type Anti-Oxidant Compound Color Gray
Specific Gravity 1.04 Flash Point 310 DEG F
Standards UL Listed Application For Use With Pressure-Type Wire Connectors Including Lugs, Taps, Service Entrances And Split Bolts
UPC 783250300310

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok