Abbotsford
burpene8ounce

BURNDY PENE8 8oz Burndy Penetrox Sealing Compound

Price $92.82 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:PENE8

Description

Oxide Inhibiting Electrical Joint Compound, 8 OZ, For Cu-Cu, Cu Conduit Threads & Grounding Applications

Specifications

Brand Name Burndy Sub Brand Penetrox™
Item Name Electrical Joint Compound Type Oxide Inhibiting
Container Size 8 oz Container Type Squeeze Bottle
Form Semi-Solid Color Gray
Composition 10 - 30% Copper, Elemental, 0.1 - 1% 1, 3, 4-Thiadiazole, 2, 5-Bis(Octyldithio), 0.1 - 1% Dioctyl Disulfide Material Grease Cu particle
Odor Mild Specific Gravity 1.07
Vapor Density > 1 Flash Point 260 °C
Boiling Point > 315.5 °F Temperature Rating 350 °F
Standards UL Listed, RoHS Compliant Application For Copper to Copper, Copper Conduit Threads and Grounding Applications, Aluminum to Aluminum, Aluminum to Conduit, Aluminum to Copper Conduit Threads/Insulated Cable
UPC 781810592854

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok