tabsc4kit1

ABB SC4-KIT-1 T&B® Liquid Type Sealing Compound

In Stock
Price $54.5898 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:sc4-kit-1

Description

Liquid type sealing compound includes pouch of sealing compound with integral spout, fiber and damming material. Use liquid compound for shielded cables and cables with 5 conductors or more including ground.

Specifications

Brand Name Thomas & Betts Item Name Liquid Compound Kit
Type Sealing Compound Container Size 66 ml
Color White Specific Gravity 1.21
Includes Pouch of Sealing Compound, Customizable Nozzle and Damming Fiber Standards UL E82038 Listed
UPC 786209696755

Packages

1 - UNIT - 1 5 - UNIT = (5) 60 - UNIT = 60 1440 - UNIT = 1440
This website uses cookies to ensure you get the best experience on our website. Read more
Ok