Abbotsford
kilkqs250ml

HUBBELL KQS-250 ML 250ml CELOX KQS Series Sealing Compound

Price $199.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KQS-250 ML
Documents Documents

Description

CELOX KQS Series is an alternative quick sealing compound used extensively for sealing conduit to prevent the spread of explosive gases and vapors. It is a two part epoxy resin that is self-mixed when pushed through a patented static mixing nozzle. CELOX requires no mixing, measuring, stirring, or pumping prior to pouring a seal.FEATURES:- 250ml cartridge comes in a single barrel with a 2 chamber internal compartment that allows for more compact storing and use- Two part epoxy resin is pushed through a patented static mixing wedge- Each cartridge comes with 4 patented static mixing nozzles to form a perfect mix- Cartridge dispensing guns and spare nozzles are available as ordering options

Specifications

Brand Name Killark Sub Brand Celox™
Item Name Sealing Compound Container Type Cartridge
Container Size 250 ml Form Liquid
Color Black Resin, White Curing Agent Specific Gravity 1.2 at 25 °C Resin, 1.2 at 20 °C Curing Agent
Series KQS Composition Resin: >90% Phenol-Formaldehyde Polymer Glycidyl Ether, 1 - 5% Bisphenol A-Epichlorohydrin Polymer, Trimethylolpropane Triacrylate, Curing Agent: 5 - 20% Benzyl Alcohol, 1 - 3% 1,3-bis[3-(Dimethylamino)propyl] Urea, <2% Triethylenetetramine
Includes (4) Static Mixing Nozzle Standards ENY Series Class I, Div. 1 and 2, Groups A, B, C, D, Class II, Div. 1 and 2, Groups E, F, G, Class III, LR E489370, CSA LR11716
Application For Sealing Conduit to Prevent the Spread of Explosive Gases and Vapors UPC 783936155319

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok