Abbotsford
kilsc1lb

HUBBELL SC-1 LB 1 Lb KILLARK® Sealing Compound

Price $23.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:SC-1 LB
Documents Documents

Description

Sealing Compound is a cement used extensively for sealing conduit to prevent the spread of explosive gases. It is non-shrinking and a secure seal is formed. SC Series resists acids, water, oil, etc. It is UL Listed for use with Killark ENY, EY, and EYS Series. Also CSA certified for use with any CSA certified sealing fitting.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Sealing Compound Type Sealing Compound
Container Type Plastic Container with Pry-off Lid Container Size 1 lb
Color Gray Specific Gravity 2.7
Series SC Composition Cement
Tensile Strength 10 mg/m³ For Use With Killark ENY, EY, and EYS Series Fittings
Standards CSA Certified, UL Listed Application SC Series Sealing Compound is a Cement Used Extensively for Sealing Conduit to Prevent the Spread of Explosive Gases
UPC 783936585109

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok