ABB SC4-KIT-1 T&B® Liquid Type Sealing Compound
Description
Liquid type sealing compound includes pouch of sealing compound with integral spout, fiber and damming material. Use liquid compound for shielded cables and cables with 5 conductors or more including ground.
Specifications
Brand Name | ABB | Item Name | Liquid Compound Kit |
Type | Sealing Compound | Container Size | 66 ml |
Color | White | Specific Gravity | 1.21 |
Includes | Pouch of Sealing Compound, Customizable Nozzle and Damming Fiber | Standards | UL E82038 Listed |
UPC | 786209696755 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 60 - UNIT = 60 | 1440 - UNIT = 1440 |