Abbotsford
appf04

EGS F04 4oz F04 Fiber Filler For Use In Sealing Fittings and Sealing Hubs

Price $91.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:F04

Description

Fiber fillers provide a quick, convenient way to complete the installation of sealing fittings and hubs in hazardous locations. Fiber filler makes dams around and between all conductors to prevent sealing compound from leaking while being poured in its liquid state.

Specifications

Brand Name Appleton Sub Brand Kwiko™
Item Name Fiber Filler Type Fiber Fill
Size 4 oz Container Type Carton
Material Fiberglass Color White
For Use With Rigid/IMC Conduit Fitting Standards Not Applicable
Application Use in Sealing Fittings, Prevent Cement from Leaking While in Fluid State UPC 781381332408

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok