Abbotsford
appf1

EGS F1 16oz Appleton F1 Fiber Filler For Use In Sealing Fittings

Price $206.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:F1

Description

Appleton Fibre Filler for creating a leak-proof dam in conduit seals. 16 Oz / 453g

Specifications

Brand Name Appleton Item Name Fiber Filler
Type Fiber Fill Size 16 oz
Container Type Cartridge Material Silicone
Color Gray Standards Not Applicable
Application Use to Make Dams to Prevent Cement from Leaking While in Fluid State UPC 781381332255

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok