Abbotsford
hil4800dw

BROCK WHITE 4800DW 10oz Endothermic Firestop Caulking, Rust Red

Price $17.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:BROCK WHITE
Manufacturer #:4800DW

Description

Caulk for use with fire stopping systems.

Specifications

Brand Name PFP Partner Item Name Firestop Caulking
Type Endothermic Container Size 10.3 oz
Container Type Cartridge Form Viscous
Color Red Odor/Scent Mild
Base Type Vinyl Acetate Polymer Drying Time 20 - 30 min
Curing Time 7 - 21 dy Specific Gravity 1.4 - 1.5
pH Range 8 - 9 VOC Content 32.5 g/l
Temperature Rating 45 - 90 °F For Use With Concrete Floors, Concrete Walls, Framed Floors, Framed Walls
Standards ASTM E84, ASTM E119, ASTM E814, ASTM E1399, CAN/ULC S101, CAN/ULC S102, CAN/ULC S115, UL 263, UL 763, UL 1479 and UL 2079 Application For Voids, Metallic Pipe, Conduit and Tubing, Insulated Pipe or Tubing, Electrical, Cables, Cable Trays, Busways, Mechanical Ducts, Grouped Penetrations

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok