Abbotsford
mmmfd150r101oz

3M CANADA FD150+R-10.1OZ 3M™ Fire Barier Caulking

Price $20.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:FD150+R-10.1OZ

Description

Water based, elastomeric sealant. Ideal firestop product for sealing construction joints and metal pipe penetrations. Firestop tested up to 4 hours. Sag-resistant formulation. Excellent adhesion. Paintable. Ideal for vertical surfaces and floor applications.

Specifications

Brand Name 3M Sub Brand FireDam™
Item Name Fire Barrier Sealant Container Size 10.1 oz
Container Type Cartridge Form Paste
Color Red Series FD150+
Odor/Scent Low Base Type Water
Specific Gravity 1.45 Tensile Strength 85 lb/in²
pH Range 8 - 9 VOC Content < 250 g/l
Temperature Rating 40 - 122 °F For Use With Sealing Construction Joints and Metal Pipe Penetrations
Standards ASTM E814 (UL 1479) and CAN/ULC-S115, ASTM E1966 Application For Vertical Surfaces and Floor Applications
UPC 051141086095

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok