3M CANADA 10.1Oz 3M™ IC 15WB+ Fire Barrier Sealant
Description
Economical, general-purpose latex-based intumescent firestop sealant. When properly installed, this product provides up to 3-hour fire protection in tested and listed systems. Firestops items penetrating through fire-rated construction assemblies. Dries to yellow colour, no mixing required. When properly installed, sealant helps prevent the spread of fire, smoke and noxious gas. In addition, this product acts as an acoustic barrier by minimizing noise transfer (STC-Rating of 54 when tested in a STC 54-rated wall assembly), helps create a smoke seal for systems requiring the optional L-Rating, meets the intent of LEED® VOC environmental regulations, meets International Building Code (IBC) and other key life safety building code requirements.
Specifications
Brand Name | 3M | Item Name | Fire Barrier Sealant |
Container Size | 10.1 fl oz (US) | Container Type | Cartridge |
Form | Paste | Color | Yellow |
Odor/Scent | Mild | Curing Time | 3 hr |
Specific Gravity | 1.4 | Tensile Strength | 85 lb/in² |
pH Range | 8 - 9 | VOC Content | <= 4 g/l |
Flash Point | > 93 °C | Shelf Life | 12 mon |
Temperature Rating | 180 °F | Standards | ASTM E 814, E 1966, CAN/ULC S115, NBCC, NEC, NFPA 101, NFPA 5000, NFPA 70, UL 1479, 2079 |
Application | For HVAC Ducts and Vents, Metallic and Non-Metallic, Including CPVC Pipes, Blank Openings, Single and Bundled Cables, Insulated Pipe, Pipe and Cable Through-Penetrations, Busways, Combos, Rated Wall, Floor and Floor-Ceiling Assemblies, Static Construction Joints | UPC | 051115165573 |
Packages
12 - UNIT - (12) |