Abbotsford
cgertv10885g

PAISLEY RTV108 X85G 85g Momentive™ RTV 108, Clear

Inventory
Unavailable for order
Manufacturer:PAISLEY
Manufacturer #:RTV108 X85G

Description

DOW CORNING® Automotive silicone adhesive/sealant. One-component adhesive/sealant. Cures at room temperature when exposed to moisture in the air. Alkoxy cure system. Non-sag, paste consistency. Easy to apply. Cures to a tough, flexible rubber. Low volatility. Excellent adhesion to many substrates. Stable and flexible from -55 to 180°C. Can be applied to vertical or overhead surfaces. Applications: general purpose bonding, sealing, electrical insulation, formed-in place gaskets.

Specifications

Brand Name Momentive Item Name Silicone Sealant
Type Low Volatility Container Type Cartridge
Color Clear Specific Gravity 1.05
Series RTV108 Net Weight 85 g
Base Type Silicone Composition 1 - 5% Methyltriacetoxysilane, 1 - 5% Octamethylcyclotetrasiloxane, 5 - 10% Siloxanes and Silicones, Dimethylpolymers with Methylsilsesquioxanes, 10 - 30% Treated Filler, 60 - 90% Dimethylpolysiloxane
Odor/Scent Vinegar Flash Point > 93.3 °C
VOC Content 23 g/l Flammability Rating 1
Tensile Strength 400 lb/in² Shear Strength 200 lb/in²
Standards MIL-A-46106, UL File Number E36952, FDA 21 CFR 177.2600, USDA Approved, NSF 51 Application For General Purpose Bonding, Sealing, Electrical Insulation, Formed in-Place Gaskets, can be Applied to Vertical or Overhead Surfaces

Packages

1 - UNIT - 1 12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok