Abbotsford
chees1020k

NEWARK ELEMENT14 ES1020K 10oz. Can Chemtronics ltrajet® Precision Duster System

Price $133.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NEWARK ELEMENT14
Manufacturer #:ES1020K

Description

10 oz Aerosol kit

Specifications

Brand Name Chemtronics Sub Brand Ultrajet®
Item Name Duster System Type Precision
Container Size 10 oz Container Type Spray Bottle
Odor Slight Ethereal Specific Gravity 1.21
Composition 1, 1, 1, 2-Tetrafluoroethane Color Clear
Boiling Point -15.7 °F Appearance Liquid
For Use With ES1020R Duster Refill Cylinder Standards RoHS Compliant
Application For Audio/Video Equipment, Computers and Other Electronic Equipment, Fax Machines, Lab Instruments, Photo Equipment, Printed Circuit Boards, Printers, Surface Mount Devices

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok