Abbotsford
els167110s

ELECTRO SONIC 1671-10S 10oz 12pk TECHSPRAY Compound Glass Treatment Duster

Price $52.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRO SONIC
Manufacturer #:1671-10S

Description

100% pure HFC-134a. Non-flammable. Non-ozone depleting. Moisture free. Zero residue. Safe on plastics. VOC exempt. Velocity 11.3 m/s.

Specifications

Brand Name Techspray Item Name Ultra Pure Duster
Type Non-Flammable, Moisture-Free, Zero-Residue Container Size 10 oz
Container Type Aerosol Can Odor Faint Ethereal
Specific Gravity 1.22 Composition 100% 1, 1, 1, 2-Tetrafluoroethane (HFC-134a)
Color Colorless Boiling Point -26.2 °C
Series/Model 1671 Appearance Gas
Freezing Point -101 °C Standards GM HMA 12993-F, Delco C00012555
Application For Blowing Away Dust, Microscopic Contaminants, Lint, Metallic Oxide Deposits and other Soils that can Cause Heat Build Up or Shorts in Sensitive Electronics

Packages

2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok