Abbotsford
tabcp8

ABB CP8-TB 8 oz. Kopr-Shield Conductor Termination Compound

Price $100.1817 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CP8-TB

Description

Color-Keyed® Kopr-Shieldmd joint compound, Copper colloidal surface treatment protects, lubricates and enhances conductivity of all electrical connections. Extremely adhesive compound flows smoothly into uneven contours and voids, ensuring easy application and complete, positive protection and lubrication.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Joint Compound Type Sealants & Lubricants
Container Size 8 oz Container Type Brush Top Can
Temperature Rating -50 to 250 °F Net Weight 12000 g
Standards UL File Number E57742 Application Electrical and Mechanical Connections
UPC 786210806365

Packages

1 - UNIT - 1 12 - UNIT = 12 1944 - UNIT = 1944
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok