Abbotsford
idi40600

IDEAL INDUSTRIES 40-600 Dust and Lint Remover, 10oz

Price $23.61 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:40-600

Description

Compressed air for the removal of dust and lint from a variety of surfaces.

Specifications

Brand Name Ideal Item Name Dust and Lint Remover
Container Size 10 oz Container Type Can
Specific Gravity 1.2036 Composition >99% 1, 1, 1, 2-Tetrafluoroethane
Color Yellow Boiling Point -13 °F
Appearance Liquid Pressure Rating 100 - 110 lb/in² at 70 °F
Application For Removal of Dust and Lint From a Variety of Surfaces UPC 783250687749

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok