Abbotsford
mmmzincspray

3M CANADA ZINC-SPRAY 16Oz 3M™ Zinc Spray

Inventory
Unavailable for order
Manufacturer:3M CANADA
Manufacturer #:ZINC-SPRAY

Description

3M™ Zinc spray 16-501 provides an effective way to inhibit rust and corrosion with 97% pure zinc. This convenient aerosol leaves a barrier coating similar to hot-dipped galvanized surfaces. Noted for its quick drying capability, 16-501 zinc spray preserves base metal, even when scratched or chafed. This product is extremely flammable. Read and observe warnings on the label. Not for use on energized equipment. Used for generation, transmission and distribution equipment including towers, transformers, light standards and other metal and galvanized surfaces,

Specifications

Brand Name 3M Item Name Corrosion Inhibitor
Type Cold Galvanized Zinc Base Container Type Aerosol Can
Container Size 16 oz Form Liquid, Compressed Gas
Color Gray Odor/Scent Hydrocarbon
Composition 45 - 53% Zinc, 10 - 15% Butane, 10 - 15% Propane, 8 - 13% Methyl Ethyl Ketone (Mek), 2 - 5% Toluene, 2 - 5% Heptane, 2 - 5% Solvent Naphtha (Petroleum) Light Aliphatic, 1 - 5% Resin Epoxy Ester Specific Gravity 1.15
Flash Point -78 °F Boiling Point -44 to 325 °F
VOC Content 52% Flammability Rating 0.9%
Standards RoHS 2011/65/EU Compliant Application For Coating Applications
UPC 051141039893

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok