lps02316

WEBER SUPPLY 02316 368g 13oz KB88 Aerosol Can Ultimate Penetrant, Red

In Stock
Price $22.86 / EA
Qty EA
Manufacturer:WEBER SUPPLY
Manufacturer #:02316

Description

Ultimate penetrant. Aerosol can container type. Petroleum base. 300°F temperature range. 150°F flash point. 31,500 V dielectric strength. 0.87 specific gravity. Used for bearings, bolts, chains, conveyors, corroded fasteners, equipment disassembly, hinges, nuts, plumbing fixtures, pulleys, screws and shafts.

Specifications

Brand Name LPS Item Name Ultimate Penetrant
Container Size 16 oz Container Type Aerosol Can
Specific Gravity 0.88 Flash Point 159.8 °F
Odor Hydrocarbon Appearance Liquid
Color Clear Red Vapor Pressure < 1 mm Hg at 20 °C
VOC 373 g/l Boiling Point 212 °F
Composition Distillates Petroleum Hydrotreated Light, Solvent Naphtha (Petroleum), Heavy Arom, Carbon Dioxide Plastic Safe No
Solubility in Water Insoluble Vapor Density > 1
Base Content Petroleum Temperature Rating > 420 °F
Net Weight 13 oz Standards NSF Certified Category Code H2, A-A-50493 Class B Type I and II
Application For Bearings, Bolts, Chains, Conveyors, Corroded Fasteners, Equipment Disassembly, Hinges, Nuts, Plumbing Fixtures, Pulleys, Screws, Shafts

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok