Abbotsford
apptlc3

EGS TLC3 2-3/4oz Tube -350 to +3000 F Appleton Conductive Thread Lubricant

Price $75.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:TLC3

Description

Appleton thread/joint lubricants prevent seizing and galling and reduce wear and breakage of mating parts. These lubricants have excellent qualities that inhibit corrosion and retard galvanic action on dissimilar metals. TLNC are non-conductive petroleum based lubricant. Petroleum based lubricant effective and stable at temperatures from -18°C/0°F to 121°C/250°F. TLC are conductive, high-temperature lubricant. Homogeneous metallic powder in a hydrocarbon agent. Conductive: supports ground continuity. Effective and stable at temperatures from -73°C/-100°F to 399°C/750°F.

Specifications

Brand Name Appleton Item Name Thread Lubricant
Type High-Temperature Container Size 89 ml
Container Type Tube Specific Gravity 1.93
Flash Point 404 °F Odor Light Petroleum
Appearance Paste Color Dark Gray
Boiling Point > 400 °F Series/Model TLC
Composition 68 - 70% Microcrystalline Wax, Petroleum Hydrocarbon (Oil), Industrial Grease, Metallic Lead Powder (High Purity) Solubility in Water Insoluble
Temperature Rating -73 to 399 °C Standards UL 886, CSA 22.2 Number 30, UL Listed For Class I, Division 1 and 2, G
Application For Use To Prevent Seizing And Galling And Reduce Wear And Breakage Of Mating Parts UPC 781381324588

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok