Abbotsford
comc200000000

COMAC C-200000000 115-230V BLAST Series Hand Dryer, White Steel

Price $798.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COMAC
Manufacturer #:C-200000000

Description

COMAC Blast Series Hand Dryer. High-powered, dries hands in 10 sec. Universal voltage from 115-230V. Vandalproof.

Specifications

Brand Name Corporation Comac Item Name Hand Dryer
Voltage Rating 115 - 230 VAC Amperage Rating 12.6 - 6.3 A
Wattage 1450 W Drying Time 10 sec
Noise Level 78 dB Color White
Width 9-1/4 in Height 11.02 in
Depth 6.69 in Series/Model BLAST
Frequency Rating 50/60 Hz Air Temperature 136 °F Discharge, 68 °F Ambient
Air Speed 19000 lfm Air Volume 100 ft³/min
Heating Elements 725 W Resistance Coil Housing Material Reinforced Steel
Cover Material Cast Iron Finish Porcelain Enamel
Weight 11 lb Warranty 10 yr Parts
Standards RoHS Compliant, CE, UL Listed, Green Spec Listed, CSA Certified, LEED and BOMA Building Certifications Application For Washroom, Clean Up Areas, Commercial Facility Factories, Restaurants, Hospitals, Office Buildings

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok