Abbotsford
stlshdxlas1w

STELPRO DESIGN SHDXLAS1W 1500W 120V 12.5Amp SHDXL Series XLERATOR Hand Dryer, White

Price $1,392.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SHDXLAS1W
Documents Documents

Description

The first high velocity hand dryer on the market, the XLERATOR sets the standard for quality and performance in its category. The XLERATOR dries hands in seconds, making it the ultimate choice in washrooms with high traffic, such as stadiums, arenas and public places. Its reinforced, die-cast zinc alloy shell make it virtually unbreakable. The first choice for LEED® buildings, the XLERATOR is the ideal high velocity hand dryer!

Specifications

Brand Name Stelpro Sub Brand Xlerator
Item Name Hand Dryer Type Automatic Start
Voltage Rating 120 V Amperage Rating 12.5 A
Wattage 1500 W Noise Level 71 dB
Color White Width 290 mm
Height 322 mm Depth 170 mm
Housing Material Die-Cast Zinc Application For Commercial, Industrial use
UPC 626296109533

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok