Abbotsford
wlddxm5974

CANADA HAND DRYERS DXM5-974 2300W 110V 20Amp AirMax Hand Dryer, White

Inventory
Unavailable for order
Manufacturer:CANADA HAND DRYERS
Manufacturer #:DXM5-974

Description

AirMax Hand Dryers combine the look, dependability, and durability of World Dryers Flagship Model with new technology that offers enhanced energy efficiency and fast drying times.PRODUCT FEATURES:- White Steel Cover- 15 Second Drying Time- Uses Half The energy Of Standard Dryers.- GreenSpec Listed- One of the Quietest High Speed Hand Dryers On The Market- Non Rotating Nozzle- Sturdy Anti Vandal Construction- Automatic Sensor Activated Start- Superior Corrosion Resistance- 10 Year Limited Manufacturers Warranty, 5 Year Warranty on Sensor, And 3 Year Warranty On Brush Motor

Specifications

Brand Name World Dryer Sub Brand AirMax
Item Name Hand Dryer Type Automatic
Voltage Rating 115 V Wattage 2300 W
Noise Level 83 dB Color White
Width 235 mm Height 241 mm
Depth 212 mm Air Volume 275 m³/h
Activator Button Housing Material Steel

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok