Abbotsford
wldj4974

CANADA HAND DRYERS J4-974 1100W 208/240V Airforce Hand Dryer, White

Price $931.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANADA HAND DRYERS
Manufacturer #:J4-974

Description

Another innovative breakthrough from World Dryer, high speed dry time while using a low amount of energy... introducing the Airforce hand dryer.PRODUCT FEATURES:- High Speed, Fast 12 Second Dry Time- Air velocity: 53 CFM (10,500 LFM)- Extremely Low Power Consumption at 1100 Watts- Automatic infrared activation ensuring optimum hygiene levels- Compact and Sleek Design- Drastically Reduces the Spread of Harmful Bacteria- Sound Level of 83dB- 5 Year limited warranty

Specifications

Brand Name Airforce Item Name Hand Dryer
Type Automatic Voltage Rating 208 - 240 V
Amperage Rating 4.8 A Wattage 1100 W
Noise Level 85.1 dB Color White
Width 226 mm Height 272 mm
Depth 165 mm Frequency Rating 50/60 Hz
Weight 3.3 kg

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok