Abbotsford
hilspray

BROCK WHITE SPRAY Lubricant and Corrosion-Protection Spray

Inventory
Unavailable for order
Manufacturer:BROCK WHITE
Manufacturer #:SPRAY

Description

Cleaning spray for DX tools. FEATURES:• Non-flammable• Helps prevent residue build-up in Hilti powder-actuated toolsAPPLICATIONS:• Cleaning and lubricating Hilti DX powder-actuated tools

Specifications

Brand Name Hilti Item Name Tool Spray Lubricant
Type Non-Flammable Container Size 60 ml
Container Type Can Flash Point 240 °C
Appearance Liquid Color Yellow
Vapor Pressure 1 hPa Boiling Point 300 °C
Viscosity 23.4 mm² For Use With All DX Tools
Application For Cleaning and Lubricating Hilti DX Powder Actuated Tools

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok