Abbotsford
grncrmq

GREENLEE CRM-Q 1qt. Greenlee Cable-Cream® Cable Pulling Lubricant

Price $18.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:CRM-Q

Description

Cable-Cream® Cable pulling lubricant, 0.11 average COF, 7.000 - 8.000 PH range. Advanced formula, light yellow cream makes pulling faster and easier. Compatible with all cable insulation types. Dries slowly to a thin, non-conductive, non-hardening residue. Adheres well to the cable without messy dripping. Reduces waste. Cleans up easily. Non-staining. Won’t break down or separate after exposure to freezing cold or blistering heat. Environmentally safe/non-hazardous.

Specifications

Brand Name Greenlee Sub Brand Cable-Cream™
Item Name Cable Pulling Lubricant Type Cable-Cream One Quart Squeeze Bottle (.95 l)
Container Size 1 qt Container Type Squeeze Bottle
Specific Gravity 1 Flash Point None
Odor None Appearance Gel
Color Cream VOC 0 g/l
pH Rating 7 - 8 Viscosity 30000 - 45000 cP
Standards UL Listed Application Electrical Cable Pull
UPC 783310352075

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok