IDEAL INDUSTRIES 31-298 1-Quart Aqua-Gel® CW Cable Pulling Lubricant Squeeze Bottle
Description
Aqua-Gel comes with cable pulling lubricant in squeeze bottle, 1-Quart size. Features the same excellent qualities as Aqua-Gel® II Cable Pulling Lubricant with a lower temperature range for use outdoors in cold weather. Formulated for exterior use in cold weather conditions. Cleans up easily with soap and water. Clings to cable throughout long pulls. Well-suited for hand or poured applications. Environmentally safe - non-toxic, non-flammable and non-corrosive.
Specifications
Brand Name | Ideal | Sub Brand | Aqua-Gel® CW |
Type | Lubricant | Specific Gravity | 1.10 |
Odor | Mild | Color | Clear |
VOC | 4.1 GPL (As Packaged, Minus Water) | Plastic Safe | Yes |
Application | For Cable Pulling | UPC | 783250312986 |
Packages
12 - UNIT - (12) |