Abbotsford
idi31355

IDEAL INDUSTRIES 31-355 Yellow 77® Wire Pulling Lubricant, 5-Gallon Bucket

Price $155.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-355

Description

Yellow 77® wire pulling lubricant is a wax-based formula provides superior lubricity. Safe to use with most cable types except low-density polyethylene and semi-conducting jackets. Won't break down or separate after repeated exposure to freezing temperatures. Dries to a thin, non-conductive film that won't clog conduit. Clings to cable throughout long pulls. Easy to apply by hand or with pump. Creamy texture applies easily and uniformly. Homogeneous blend requires no mixing. Won't dry out -- surface coat forms to control evaporation. Environmentally safe -- non-toxic, non-flammable and non-corrosive.

Specifications

Brand Name Ideal Sub Brand Yellow 77®
Type Lubricant Specific Gravity 0.98
Odor Slight Perfume Color Yellow
VOC 2.7 GPL (As Packaged, Minus Water) Plastic Safe Yes
Standards Ul Listed Application For Wire Pulling
UPC 783250313556

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok