Abbotsford
idi31378

IDEAL INDUSTRIES 31-378 Aqua-Gel® II Cable Pulling Lubricant, 1-Quart Squeeze Bottle

Price $19.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-378

Description

Aqua-Gel® II cable pulling lubricant with polymer-based formula provides maximum tension reduction in high-stress electrical and communications cable-pulling operations. Compatible with all cable types except composite rubber. Dries to a semi-fluid film that won’t clog conduit. Cleans up easily with soap and water. Clings to cable throughout long pulls. Easy to apply by hand, brush or pump.

Specifications

Brand Name Ideal Sub Brand Aqua-Gel® II
Type Lubricant Specific Gravity 0.98
Odor Mild Color Blue
VOC 1.7 GPL (As Packaged, Minus Water) Plastic Safe Yes
Standards Ul Listed Application For Cable Pulling
UPC 783250313785

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok