idi31388

IDEAL INDUSTRIES 31-388 ClearGlide™ Wire Pulling Lubricant, 1-Quart Squeeze Bottle

In Stock
Price $20.75 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-388

Description

ClearGlide™ wire pulling lubricant is clear and colourless for quick and easy clean-up. Exceptional lubricity for super-fast pulls. Polymer-based formula perfect for all electrical and datacom applications. Safe to use with all cable types. Remains stable over wide temperature range -- usable from 30°F to 180°F. Dries to a semi-fluid film that won t clog conduit. Clings to cable throughout long pulls. Easy to apply by hand, brush, or pump. Environmentally safe -- non-toxic, non-flammable, and non-corrosive. Features: - Clear and colorless for quick and easy clean-up - Exceptional lubricity for super-fast pulls - Polymer-based formula perfect for all electrical and datacom applications - Safe to use with all cable types - Remains stable over wide temperature range -- usable from 30°F to 180°F (-1°C to 82°C) - Dries to a semi-fluid film that won't clog conduit - Clings to cable throughout long pulls - Easy to apply by hand, brush, or pump - Environmentally safe -- non-toxic, non-flammable, and non-corrosive

Specifications

Brand Name Ideal Sub Brand ClearGlide™
Type Lubricant Specific Gravity 1.09
Odor Slight Color Clear
VOC 17.4 GPL (As Packaged, Minus Water) Plastic Safe Yes
Standards Ul Listed Application For Wire Pulling
UPC 783250348152

Packages

12 - UNIT - (12) 96 - Unit - 96
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok