Abbotsford
mmmscotchkote

3M CANADA SCOTCHKOTE-FD 15oz. 3M™ Scotchkote™ Electrical Coating

Price $71.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:SCOTCHKOTE-FD

Description

The 3M™ Scotchkote™ Electrical Coating FD is a fast drying sealant that is designed to improve the weather resistance of taped splices.

Specifications

Brand Name 3M Sub Brand Scotchkote™
Item Name Fast Drying Electrical Coating Container Size 15 oz
Form Liquid Color Dark Brown
Container Type Can Viscosity 325 cP
Chemical Composition 60 - 75% Acetone, 10 - 20% Acrylonitrile-Butadiene Polymer, 5 - 10% Glycerol Esters of Rosin Acids, 5 - 10% Phenol-Formaldehyde Polymer, 1 - 3% Salicylic Acid, 1 - 2% Zinc Oxide Temperature Rating 105 °C
Flash Point -4 °F Specific Gravity 0.87
Odor/Scent Sharp Solvent Standards RoHS Compliant
Application For Resist Moisture and Corrosion UPC 051128601518

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok