Abbotsford
glyg1201b

PAISLEY PRODUCTS G1201B Glyptal Red Enamel

Price $121.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PAISLEY
Manufacturer #:G1201B

Description

Enamel paint.

Specifications

Brand Name Glyptal Item Name Enamel Spray Paint
Container Size 1 qt Form Liquid
Color Red Curing Time 2 hr
Series 1201 Container Type Can
Finish Low Gloss Viscosity 2000 cP
Chemical Composition 20 - 30% Xylene (Mixed Isomers), 5 - 10% Talc, 1 - 5% Aliphatic Petroleum Distillates Temperature Rating 72 °F
VOC Content 6.5 lb/gal Odor/Scent Solvent
Specific Gravity 1.441 Flash Point 29 °C
Application Method Brush Standards Military Specification MIL-E-22118
Application For Treatment of Coils and Armatures, Internal Coatings for Engines, General Plant Maintenance, Primer and Finish for Motor, Generator and Transfer Housings, Anti-Moisture Coating on Thermostat, Water Cooler, and Truck Control Parts, Sealer for Pipe

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok