Abbotsford
idi40028

IDEAL INDUSTRIES 40-028 Grey Finish Paint - 16 oz Aerosol Can

Price $22.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:40-028

Description

Standard ASA61 Medium Grey specifically made for touch-up of electrical panels, switchgear, etc. A durable 30 minute gloss enamel for touch-up or painting of electrical or other equipment where an ASA61 grey colour match is needed. Excellent for both interior and exterior applications.

Specifications

Brand Name Ideal Item Name Electrical Finish Paint
Container Size 16 oz Color Medium Gray
Container Type Aerosol Can Finish Gloss
Chemical Composition 10 - 30% Acetone, Toluene, 7 - 13% Xylene, 1 - 5% Ethylbenzene, Propylene Glycol Methyl Ether Acetate, Methyl Isobutyl Ketone, 7 - 13% Dimethyl Ether, 1 - 5% Isobutane, 5 - 10% Propane VOC Content 56 - 57%
Odor/Scent Ketone Specific Gravity 0.90 - 0.94
Flash Point -18 °C Standards ASA61
Application For Interior, Exterior, Touch-up Electrical Panels, Switchgear UPC 624141400286

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok