Abbotsford
glyg1201a

PAISLEY G1201A Glyptal® Red Enamel Aerosol Spray Can, Semigloss

Price $68.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PAISLEY
Manufacturer #:G1201A

Description

Touch up spray can glyptla semigloss red

Specifications

Brand Name Glyptal Item Name Enamel Spray Paint
Container Size 12.75 oz Form Liquid
Color Red Curing Time 2 hr
Series 1201 Container Type Aerosol Can
Finish Semi Gloss Viscosity 325 cP
Chemical Composition 30 - 40% Acetone, 15% Propane, 5 - 10% Methyl Ethyl Ketone, Toluene, 1 - 5% Methyl Propyl Ketone, Methyl Normal Amyl Ketone, n-Butanol Temperature Rating 72 °F
VOC Content 14.6 lb/gal Odor/Scent Solvent
Specific Gravity 0.945 Flash Point 4 °C
Application Method Spray Standards Military Specification MIL-E-22118
Application For Treatment of Coils and Armatures, Internal Coatings for Engines, General Plant Maintenance, Primer and Finish for Motor, Generator and Transfer Housings, Anti-Moisture Coating on Thermostat, Water Cooler, and Truck Control Parts, Sealer for Pipe

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok