Abbotsford
glyg1228a

PAISLEY G1228A Glyptal High-Gloss Enamel, Medium Grey

Price $68.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PAISLEY
Manufacturer #:G1228A

Description

Touch up spray can ASA49 medium grey

Specifications

Brand Name Glyptal Item Name Enamel Spray Paint
Container Size 1 gal (US) Form Liquid
Color Gray Coverage 600 - 700 ft²/gal
Curing Time 6 hr Series 1228
Container Type Aerosol Can Base Type Aliphatic/Aromatic
Finish High Gloss Viscosity 67 - 77 KU
Chemical Composition 30 - 40% Acetone, 10 - 20% Non Hazardous Proprietary Resin, Propane, Butane, Xylene (Mixed Isomers), 1 - 5% Methyl Ethyl Ketone, Ethylene Glycol Monobutyl Ether VOC Content 9.1 lb/gal
Odor/Scent Solvent Specific Gravity 1.05
Flash Point 84 °F Application Method Brush, Roller, Spray
Applicable Materials Metal, Wood Application For General Purpose Finishing of Machinery and Electrical Apparatus, Transformers, Primed Metal or Wood Surfaces

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok