Abbotsford
wrmciwes

WIREMOLD CIWE-S 12oz Spray Can, Ivory Enamel

Inventory
Unavailable for order
Manufacturer:WIREMOLD
Manufacturer #:CIWE-S

Description

Spray enamel paint. Used for touching up large areas. Contains 12 oz of paint.

Specifications

Brand Name Wiremold Item Name Enamel Spray Paint
Container Size 12 oz Form Aerosol
Color Ivory Chemical Composition 0.292% Ethylbenzene, 6% N-Butane, 18% Propane, 6% Titanium Dioxide, 1% Xylene, 37% Acetone, 6% Methyl Ethyl Ketone, 6% Glycol Ether PM Acetate and 9% Toluene
Flash Point <-25 °F Application Used for Touching Up Large Areas, 500 and 700 Series Small Raceway

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok