WIREMOLD CIWE-S 12oz Spray Can, Ivory Enamel
Description
Spray enamel paint. Used for touching up large areas. Contains 12 oz of paint.
Specifications
Brand Name | Wiremold | Item Name | Enamel Spray Paint |
Container Size | 12 oz | Form | Aerosol |
Color | Ivory | Chemical Composition | 0.292% Ethylbenzene, 6% N-Butane, 18% Propane, 6% Titanium Dioxide, 1% Xylene, 37% Acetone, 6% Methyl Ethyl Ketone, 6% Glycol Ether PM Acetate and 9% Toluene |
Flash Point | <-25 °F | Application | Used for Touching Up Large Areas, 500 and 700 Series Small Raceway |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |